SHAVIV Blade L10

Sebelum PPN:
Rp2.799.900
Spesifikasi
Right/Left BladeRight
Min. Cutting Diamater (mm)12x6.75
Blade Length (mm)12
Cutting Part Length (mm)212
ApplicationOuter Edge
Blade SeriesL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HSS, 4 cutting edges. Removes burrs from external edges, OD 0.78" (20 mm) and up. “A” side deburrs materials with spiral chips; “B” side for powdery chips. Use the SHAVIV GENius™ to find the correct deburring tool for your material and application.
Feature
Use the SHAVIV GENius™ to find the correct deburring tool for your material and application.

Ulasan Produk

Tidak ada ulasan