SAKURA Lem Pulpen Quickie Pinpoint Roller

Sebelum PPN:
Rp12.900
Spesifikasi
Length (mm)156
Line Width (mm)0.5-0.6
Ball Tip Size (mm)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quickie Glue gives you the writing ease of a pen with glue in a ball-point barrel. Place glue precisely where it is needed to hold the smallest embellishments. Shake-free and squeeze-free, Quickie Glue lays down a smooth line without uncontrolled spreading or globbing.

Can't decide where to glue an item? Temporarily place and move objects around. To create a temporary bond, allow a few minutes of drying time before securing the items together. Decorate scrapbook & journal pages, cards, stationery, and collages! Quickie Glue is also excellent for handmade quilling projects.

What you can do with Quickie Glue :
- Make straight, curvy or dotted lines
- Draw flower, paisley or scallop patterns
- Draw polka-dots, hearts, and zigzags
- Sign your name or write a message

Then you can sprinkle with glitter, confetti or apply gold, silver or copper foils!

Ulasan Produk

Tidak ada ulasan