MAKITECH BELGOTCH Standard Type Conveyor Model 34-G1-350-1000 Series

Sebelum PPN:
Rp36.999.900 - Rp41.999.900
Spesifikasi
Frame thickness (mm)34
Belt Width (mm)350
Frame Width (mm)390
Frame Length (mm)1000
Drive PositionCenter
Frame MaterialAluminium
Frequency (Hz)50
Maximal Load (L)2500
Model G1
Motor OutputC40
Packing Dimension (cm)105x66x20
Phase3-Phased
Speed ModeFixed
Voltage (V)AC200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stable conveyance with less deviation is realized by adopting a meander-less belt. It is suitable for places that are difficult to perform maintenance inspection such as when the conveyor is set to other machines. It also supports severe use conditions such as forward reverse operations and can be used for various purposes.
Warning
image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan