MAKITECH BELGOTCH Standard Type Conveyor Model 34-S1-300-1000 Series

Sebelum PPN:
Rp26.999.900 - Rp30.999.900
Spesifikasi
Frame thickness (mm)34
Belt Width (mm)300
Frame Width (mm)340
Frame Length (mm)1000
Drive PositionCenter
Frame MaterialAluminium
Frequency (Hz)50
Maximal Load (L)2500
Model S1
Motor OutputC40
Packing Dimension (cm)105x66x20
Phase3-Phased
Speed ModeFixed
Voltage (V)AC200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Belgotch Type 34 Standard Model has an aluminum frame, center drive, and a light weight model. A timing belt is used for the drive part as standard for the first time in this class. The general-purpose model of the Belgotch series having excellent quietness and durability.
Warning
image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan