Seagate Nytro 2532 Enterprise SSD (Solid State Drive Enterprise)

Sebelum PPN:
Rp40.999.900
Spesifikasi
Capacity (gb)1920
Lifetime Endurance (Drive Writes per Day)3
Total Bytes Written (TB)10500
Nonrecoverable Read Errors per Bits Read1 per 10E17
Annualized Failure Rate (AFR) (%)0.35
+5/+12V Max Start Current (A)0.80/0.21
Depth (Max.) (mm)100.45
Form Factor (inchxmm)2.5x15
Height (Max.) (mm)15
Idle Average Power (W)4.6
Interface (Single Port)12 Gb/s SAS
NAND Flash Type3D eTLC
Random 30% Write (IOPS) Sustained, 4KB143000
Random Read (IOPS) Sustained, 4KB175000
Random Write (IOPS) Sustained, 4KB77000
Sequential Read Sustained (128 KB) (MB/s)840
Sequential Write Sustained (128 KB) (MB/s)650
Width (Max.) (mm)70.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Seagate® Nytro® 2032 SAS SSD delivers up to 7TB in a 2.5-inx15mm form factor, a 12Gb/s interface with speeds up to 840MB/s, drive monitoring, government-grade encryption, and up to 3 DWPD for fast, scalable, secure performance for demanding enterprise workloads.

Best-Fit Applications
Single-port, high-capacity storage
systems
SATA-compatible systems
Feature
12Gb/s SAS interface and a single port for 24×7 performance High-density capacities of up to 7TB in a 2.5-inx15mm form factor
Low latency and high QoS for better responsiveness and user experience Easily manage and monitor SSD health with SeaChest






Two endurance options to meet workload, deployment, and TCO demands



Ensures reliable data protection for mission-critical applications



Seagate Secure™ with Secure Download and Diagnostics (SD&D), SED, and SED FIPS 140-2 options for advanced data security1


Built for easy integration with Linux and Microsoft OS

Ulasan Produk

Tidak ada ulasan