Sebelum PPN:
Rp9.999.900 - Rp12.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Annualized Failure Rate (AFR) (%) | 0.44 |
|---|---|
| Height (Max.) (mm) | 15 |
| Width (Max.) (mm) | 69.85 |
| Depth (Max.) (mm) | 100.45 |
| Average Latency (ms) | 2 |
| Cache, Multisegmented (MB) | 256 |
| Intelligent NAND Endurance Management | No |
| Interface | 12 Gb/s SAS |
| Maximum Instantaneous Transfer Rate (SAS Dual Port) (MB/s) | 2400 |
| Nonrecoverable Read Errors per Bits Read (Max.) | 1 per 10E16 |
| PowerChoice™ Idle Power Technology | Yes |
| Sustained Transfer Rate (Outer to Inner Diameter) (MB/s) | 300 to 210 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Seagate® Exos™15E900 enterprise hard drive is the world's fastest hard drive, with capacities up to 900GB in a 2.5-inch form factor, and is intended for traditional data centers where density, power consumption and data integrity are paramount.
Best-Fit Applications
High-performance, mission-critical enterprise servers requiring 24×7 availability
Highly reliable blade, pedestal, rack and tower servers
Transaction-based applications, like OLTP, databases, HPC and Big Data analytics
Power- and space-constrained data centers
Compliance and data security initiatives
Best-Fit Applications
High-performance, mission-critical enterprise servers requiring 24×7 availability
Highly reliable blade, pedestal, rack and tower servers
Transaction-based applications, like OLTP, databases, HPC and Big Data analytics
Power- and space-constrained data centers
Compliance and data security initiatives
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.Feature
Performance You Need With the Affordability You DemandExos 15E900 hard drives accelerate I/O operations and complete more transactions faster— even during peak demand. The 900GB model Exos 15E900 was the first to store 50% more mission-critical data than any other 15K hard drive.1 By providing higher capacities at lower cost than high-performance alternatives, Exos 15E900 drives help optimize TCO. They deliver more predictable performance (up to 27% more sustained data rate than previous generation1) while helping to protect data from corruption due to unexpected power loss.
Unrivaled Versatility Is Key
The Exos 15E900 supports all drive formats, including 512 native and a single Fast FormatTM model for advanced formats (4Kn and 512e) that simplifies drive management. Industry-leading read caching with TurboBoost® technology for optimum response times is perfect for OLTP applications. The Advanced Write Caching feature utilizes enhanced algorithms for the industry’s highest mission-critical storage workload performance efficiencies. The Exos 15E900 uses traditional NAND and advanced algorithms to promote hot data and meet performance requirements (up to 2.6× improvements over last generation1). By enabling high density with power efficiency, Exos 15E900 drives are ideal for space- and power-constrained enterprise data centers. Widely accepted, proven sixth-generation technology provides reliable access to demanding high-performance applications.
Industry-Leading Data Security Features
Seagate SecureTM models provide hardware-based security to help protect data-at-rest. With Instant Secure Erase, drive retirement is safe, fast and cost-efficient. Seagate Secure models meet the NIST 800-88 media sanitization specification and support the Trusted Computer Group (TCG) standard.2
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
