Seagate EXOS 7E8 Enterprise HDD (Hard Disk Enterprise)

Sebelum PPN:
Rp8.399.900 - Rp17.999.900
Spesifikasi
Nonrecoverable Read Errors per Bits Read1 sector per 10E15
Height (Max.) (mm)26.1
Width (Max.) (mm)101.85
Depth (Max.) (mm)147
Interface Access Speed (Gb/s)12.0, 6.0, 3.0
Interface PortsDual
Mean Time Between Failure (hour)2000000
Power Supply Requirements (V)+12 and +5
Power-On (Hour)8760
PowerBalance TechnologyYes
PowerChoice™ TechnologyYes
Reliability Rating @Full 24x7 Operation (AFR) (%)0.44
Rotation Vibration at 1500Hz (rad/s²)12.5
Spindle Speed (rpm)7200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Seagate® Exos™ 7E8 enterprise hard drive confidently stores up to 8TB of data without sacrificing performance. The secure, high-capacity, high-performance drives are optimized for demanding enterprise bulk data applications.

Best-Fit Applications

Hyperscale applications/cloud data centers
Massive scale-out data centers OLTP and HPC applications
High-capacity density RAID storage
Mainstream enterprise external storage arrays
Distributed file systems, including Hadoop and Ceph
Enterprise backup and restore—D2D, virtual tape
Centralized surveillance
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
Enterprise Drive for Bulk Data Applications
Exos 7E8 hard drives support up to 8TB per drive,1 offering bulk data storage for data center infrastructures requiring a highly reliable enterprise hard drive. Exos 7E8 provides cost- effective, reliable access to unstructured data. Built on field-proven 10th-generation conventional magnetic recording (CMR) technology, the Exos 7E8 drive helps to catalyze the datasphere, enabling data center architects and IT professionals to deliver trusted performance, rock-solid reliability, ironclad security, and low TCO for demanding 24×7 operations.


Robust Bulk Data Storage for a 24×7 World
Exos 7E8 drives are backed by a 2 million hour MTBF rating and support workloads of 550TB per year—10× that of desktop hard drives. With state-of-the-art cache, on-the-fly error- correction algorithms, and rotational vibration design, the Exos 7E8 helps ensure consistent performance in replicated and RAID multi-drive systems.


High Performance for Mainstream Data Center Applications
Meet your storage workload requirements in the most efficient and cost-effective data center footprint on the market today. The Exos 7E8 delivers easy integration into bulk storage systems with 12Gb/s SAS and SATA 6Gb/s interface options. With user-definable innovative technology advancements like PowerChoice™ and Seagate RAID Rebuild®, you can tailor your nearline storage requirements for even greater improvements in lowering your TCO.


Enhanced Reliability, Data Protection, and Security
Advanced security features help protect data where it lives—on the drive. Exos 7E8 prevents unauthorized drive access and safeguards stored data with security features that include Secure Downloads & Diagnostics, TCG-compliant Self-Encrypting Drive, and government-grade FIPS/Common Criteria tamper-resistent hard drive.2 Seagate Secure™ drives simplify drive repurposing and disposal, help protect data-at-rest, and comply with corporate and federal data security mandates.

Ulasan Produk

Tidak ada ulasan