Seagate FireCuda 530 SSD with Heatsink (Solid State Drive Internal)

Sebelum PPN:
Rp6.099.900 - Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blistering performance and unrivaled endurance—Seagate® FireCuda® 530 redefines speed—up to 7,300MB/s catalyzes PCIe® Gen4 power. With transfer rates 2× faster than PCIe Gen3, FireCuda 530 is built for sustained abuse and dependable performance. The speed of PCIe Gen4 is yours—seize the power.
Best-Fit Applications

High-performance gaming desktops
Creative professional systems
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
Speed Reigns. FireCuda 530 dominates the SSD lineup—delivering pure performance, absolute power, the most advanced components, and unrivaled endurance.

Absolute Performance. At up to 7,300MB/s you can harness the full power of PCIe Gen4 speeds to dominate next-generation games and applications.


Cool Speed Ahead Heatsink technology keeps things cooler to maintain performance longer.



Storage Expansion for PS5™ The FireCuda 530 heatsink is compatible with PS5 consoles and meets PS5 specs on performance and dimensions for an easy drop-in expansion solution with no additional parts needed1.



Fastest. FireCuda. Ever. Built for sustained, pro-level gaming and accelerated content creation with transfer speeds up to 2× faster than PCIe Gen3 NVMe SSDs and up to 12× faster than SATA SSDs.



Latest Tech. Built with a Seagate-validated E18 controller and the latest 3D TLC SSD NAND, FireCuda 530 provides the most advanced speed and durability so you can push the limits of your machine.



Endurance Unleashed. Designed to perform under heavy use and tough enough to go the distance—up to 5100TB TBW means you can write and delete 70% of the drive capacity, every day, for five years.



Rescue Services. Rest easy with three years of Rescue Data Recovery Services2, offering an industry-leading 95% success rate against unexpected data loss.

Ulasan Produk

Tidak ada ulasan