Sika Fillerboard-50 PE

Sebelum PPN:
Rp1.299.900 - Rp2.599.900
Spesifikasi
Length (m)2
Width (m)1
Shelf LifeProduct does not expire if correctly stored
Storage ConditionsStore in dry condition
Density (kg/m³)~50
Elongation (%)100
Tensile Strength (N/mm²)~0.44
Water Absorption (%)28 days : < 3 Vol

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sika FillerBoard-50 PE is a closed cell, crossed linked, non-absorbent polyethylene expansion joint filler board for use in expansion and isolation joints in concrete and masonry structures. Sika FillerBoard-50 PE is UV resistant, has excellent weatherability, is non-absorbent and has excellent properties allowing it to be used in water retaining and excluding structures where, potable, salt, chlorine and sewerage water is prevalent.
Feature
- Non-absorbent
- Lightweight
- Excellent weatherability
- Resistant to ultraviolet light
- No bitumen content
- Ability to compress and recover
- Non extruding from joint movement
- Suitable for submerged or trafficable joints
Use
- Slab on ground
- Brickwork and blockwork
- Reinforced concrete structures
- Concrete roads & pavements
- Suspended slabs
- Basements and tunnels
- Water retaining and excluding structures
- Dams & reservoirs

Ulasan Produk

Tidak ada ulasan