Sika Carbodur S812 (Pelat Serat Karbon Pultrusi)

Sebelum PPN:
Rp23.999.900 - Rp86.999.900
Spesifikasi
ColorCarbon fibre reinforced polymer with an epoxy matrix, black
Width (mm)80
Thickness (mm)1.2
Cross Section Area (mm²)96
Shelf LifeUnlimited, provided the storage conditions are met.
Density (g/cm³)1.60
Fibre Volume Content (%)>68
Glass Transition Temperature (°C)> 100
Laminate Elongation at Break in Tension (%)Mean value: 1.80
Laminate Modulus of Elasticity in Tension (N/mm²)Mean value: 165000
Laminate Tensile Strength (N/mm²)Mean value: 3100; 5 % fractile-value: 2900
Storage ConditionsStore in original, unopened, sealed and undamaged packaging in dry conditions at temperatures of max. +50 °C. Protect from direct sunlight.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sika CarboDur plates are pultruded carbon fibre reinforced polymer (CFRP) laminates, designed for strengthening concrete, timber, masonry, steel and fibre reinforced polymer structures.
Sika CarboDur plates are bonded onto the structure as externally bonded reinforcement using Sikadur-30 epoxy resin based adhesive for normal.
Please refer to the relevant Product Data Sheet for more detailed information about these adhesives.
Feature
- Non-corroding
- Very high strength
- Excellent durability and fatigue resistance
- Unlimited lengths, no joints required
- Low system thickness, simple execution of plate intersections or crossings
- Easy transportation (rolls)
- Lightweight, very easy to install, especially overhead (without temporary support)
- Minimum preparation of plate, applicable in several layers
- Smooth edges without exposed fibres as result of production by pultrusion
- Extensive Testing and Approvals available from many countries worldwide
Use
Sika CarboDur systems are used to improve, increase or repair the performance and resistance of structures for: Increased Load Carrying Capacity: - Increasing the load capacity of floor slabs, beams and bridge sections - For the installation of heavier machinery - To stabilise vibrating structures - For changes in building use Damage to structural elements due to: - Deterioration of the original construction materials - Steel reinforcement corrosion - Accidents (Vehicle impact, earthquakes, fire) Improvement of serviceability and durability: - Reduced deflection and crack width - Stress reduction in the steel reinforcement - Improved fatigue resistance Change of the structural system: - Removal of walls and / or columns - Removal of floor and wall sections to create access / openings Resistance to possible events: - Increased resistance to earthquakes, impact or explosion etc. To repair design or construction defects such as: - Insufficient / inadequate reinforcement - Insufficient / inadequate structural depth

Ulasan Produk

Tidak ada ulasan