Sika Sikadur 1 MP (Perekat Retak Beton)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Size (kg)16
ColorComponent A: white; Component B: dark grey; Components A+B mixed: concrete grey
CompositionEpoxy resin
Shelf Life24 months from date of production
Storage ConditionsStore in original, unopened, sealed and undamaged packaging in dry conditions at temperatures between +15 °C and +30 °C. Protect from direct sunlight.
Density (kg/L)2.09 ± 0.1 (part A+B mixed) (at +23 °C) (evacuated)
Ambient Air Temperature (°C )+10 min./ +40 max.
Compressive Strength (N/mm²)1 day/+10 °C: ~20; 1 day/+23 °C: ~40; 1 day/+40 °C: ~55; 3 days/+10 °C: ~50; 3 days/+23 °C: ~52; 3 days/+40 °C: ~56; 7 days/+10 °C: ~56; 7 days/+23 °C: ~57; 7 days/+40 °C: ~58
Layer Thickness (mm)30 max.
Mixing RatioPart A : part B = 3 : 1 by weight or volume
Pot Life (minute)+10 °C: ~120; +23 °C: ~55; +35 °C: ~30; +40 °C: ~20
Product Temperature (°C)+10 and +40
Substrate Temperature (°C)+10 min./ +40 max.
Tensile Strength (N/mm²)1 day/+10 °C: ~2; 1 day/+23 °C: ~6; 1 day/+40 °C: ~9; 3 days/+10 °C: ~8; 3 days/+23 °C: ~14; 3 days/+40 °C: ~15; 7 days/+10 °C: ~12; 7 days/+23 °C: ~16; 7 days/+40 °C: ~17
Tensile Strength in Flexure (N/mm²)1 day/+10 °C: ~11; 1 day/+23 °C: ~19; 1 day/+40 °C: ~20; 3 days/+10 °C: ~21; 3 days/+23 °C: ~25; 3 days/+40 °C: ~26; 7 days/+10 °C: ~25; 7 days/+23 °C: ~29; 7 days/+40 °C: ~26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sikadur-1 MP is a moisture tolerant, thixotropic, structural two part adhesive and repair mortar, based on a combination of epoxy resins and special fillers, designed for use at temperatures between +10 °C and +40 °C.
Feature
Sikadur-1 MP has the following advantages:
- Easy to mix and apply
- Suitable for dry and damp concrete surfaces
- Good adhesion to most construction materials
- Thixotropic: non-sag in vertical and overhead applications
- Hardens without shrinkage
- Different coloured components (for mixing control)
- No primer needed
- Abrasion resistant
- Impermeable to liquids and water vapour
- Chemical resistance
Use
Sikadur-1 MP may only be used by experienced professionals. As a structural adhesive and mortar for: - Concrete elements - Hard natural stone - Ceramics, fiber cement - Mortar, Bricks, Masonry - Steel, Iron - Wood - Polyester, Epoxy

Ulasan Produk

Tidak ada ulasan