Sika Sikacrete Gunite 103 (Mortar Perbaikan Beton)

Sebelum PPN:
Rp339.900
Spesifikasi
Size (kg)20
PackagingBag
ColorPowder/Grey
Chemical BaseCementitious powder
Shelf Life(6) months from date of manufacture when stored as stated.
Storage ConditionsStore in unopened original packaging in cool dry conditions below +25°C.
Ambient Air Temperature (°C )Not below + 5
Compressive Strength (N/mm²)28 days: 60
Density (kg/L)Dry powder = 1.7 kg/litre. Sprayed mix = 2.2 kg/litre.
Layer Thickness (mm)Minimum thickness/coat: 10
Maximum Grain Size (mm)3
Mixing RatioWater/Cement ratio: Approx. 0.35 - 0.40
Modulus of Elasticity in Flexure (N/mm²)32000
Tensile Adhesion Strength (N/mm²)2-3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sikacrete Gunit-103 is a cementitious one component repair mortar containing microsilica and super plasticisers to enhance application and performance properties. Sikacrete Gunit-103 does not contain set accelerators and is gun applied using the dry spray process.
Feature
- One component mortar - ready for use.
- Rapid strength development without use of accelerators.
- Layer thicknesses up to 150mm overhead are possible in one application.
- Drying shrinkage approx. 600 microstrain at 28 days
- Improved sulphate resistance.
- High density, excellent compaction.
- Low rebound, minimum waste, minimum dust.
- Good adhesion to existing concrete.
- Greatly reduced labour, scaffolding and formwork costs.
- Increased speed and efficiency of repair work.
- Can be trowelled and screeded after application.
- Application can be stopped or started at any time.
- Ideal for use in conditions where access is difficult.
- Manufactured to give a consistent and assured level of performance.
Use
Sikacrete Gunit-103 is an ideal product for use in all general applications where large volume repair work is to be carried out using the mechanically applied dry spray system. Typical uses for Sikacrete Gunit-103 are: - Large volume repairs to reinforced concrete structures. - Concrete repairs requiring high early strength. - Thick layer concrete repair work to large areas such as slab soffits. - Tunnel linings and repair. - Retaining structures for ground stabilisation.

Ulasan Produk

Tidak ada ulasan