Spesifikasi
| Size (kg) | 11 |
|---|---|
| Color | Component A: white; Component B: dark grey; Component C: sand; Components A+B+C mixed: concrete grey |
| Composition | Epoxy resin |
| Shelf Life | 24 months from date of production |
| Storage Conditions | Store in original, unopened, sealed and undamaged packaging in dry conditions at temperatures between +15 °C and +30 °C. Protect from direct sunlight. |
| Density (kg/L) | 1.98 ± 0.1 (component A+B+C mixed) (at +21°C) |
| Coefficient of Thermal Expansion (1/K) | 3.5x10-5 (Temp. range +23 °C - +60 °C) (EN 1770) |
| Compressive Strength (N/mm²) | 1day/+10°C: ~ 13 - 23; 1day/+23°C: ~ 57 - 67; 1day/+30°C: ~ 67 - 77; 3day/+10°C: ~ 45 - 55; 3day/+23°C: ~ 74 - 84; 3day/+30°C: ~ 76 - 86; 7day/+10°C: ~ 59 - 69; 7day/+23°C: ~ 77 - 87; 7day/+30°C: ~77 - 87 |
| Heat Deflection Temperature (°C) | 7 days/+23°C : +49 |
| Modulus of Elasticity in Compression (N/mm²) | 14 days (at +23 °C) : ~ 9000 |
| Shrinkage | Hardens without shrinkage. |
| Tensile Strength (N/mm²) | 1day/+25°C: ~ 2 - 6; 1day/+35°C: ~ 11 - 19; 1day/+45°C: ~ 12 - 22; 3day/+25°C: ~ 12 - 18; 3day/+35°C: ~ 13 - 21; 3day/+45°C: ~ 14 - 24; 7day/+25°C: ~ 13 - 19; 7day/+35°C: ~ 14 - 22; 7day/+45°C: ~16 - 26 |
| Tensile Strength in Flexure (N/mm²) | 1day/+10°C: ~ 6 - 12; 1day/+23°C: ~ 17 - 27; 1day/+30°C: ~ 20 - 30; 3day/+10°C: ~ 14 - 24; 3day/+23°C: ~ 21 - 31; 3day/+30°C: ~ 25 - 35; 7day/+10°C: ~ 26 - 36; 7day/+23°C: ~ 33 - 43; 7day/+30°C: ~33 - 43 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sikadur-41 CF Normal is a thixotropic, 3-component patching and repair mortar, based on a combination of epoxy resins and special fillers, designed for use at temperatures between +10 °C and +30 °C.
Feature
Sikadur-41 CF Normal has the following advantages:- Easy to mix and apply
- Very good adhesion to most construction materials
- High strength
- Thixotropic: Non-sag in vertical and overhead applications
- Hardens without shrinkage
- Different coloured components (for mixing control)
- No primer needed
- High initial and ultimate mechanical strength
- Good abrasion resistance
- Good chemical resistance
Use
As a repair and bonding mortar for: - Concrete elements - Hard natural stone - Ceramics, fibre cement - Mortar, Bricks, Masonry - Steel, Iron, Aluminium - Wood - Polyester, Epoxy - Glass As a repair mortar: - Filling of cavities and voids - Vertical and overhead use - Corners and edges As an abrasion and impact resistant wearing course: - Joint filling and crack sealing - Joint and crack arris / edge repairProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikadur%2041%20(Mortar%20Epoxy%20Perbaikan%20Struktural)/h7P107534619-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
