Sika Sikafloor 2 (Pengeras Lantai Beton)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Size (kg)25
PackagingBag

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sikafloor-2 SynTop 2 SCD is a heavy duty cementitious surface topping produced using very high abrasion resistance aggregate (corundum) and special metallic aggregate to provide extra protection against impact. Sikafloor-2 SynTop 2 SCD toppings exhibit high compressive strengths, resulting in an extremely durable surface finish. Abrasion resistance tests have shown Sikafloor-2 SynTop 2 SCD to have much higher the wear resistance than that of plain concrete.
Feature
- High impact resistance
- Ductile and spall resistant
- Excellent resistance to steel wheel abrasion
- More economical than steel plate
- Oil and grease absorption resistant
- Ready to use and fast curing
- Can be applied in thickness from 13-50 mm depending on prevailing conditions
- Withstands heavy loads
- Designed for high abuse areas
- Quiet under traffic
- May be used to provide "armoured joints" in conventional concrete slabs
Use
Sikafloor-2 SynTop 2 SCD may only be used by experienced professionals. - Tipping floors - Waste disposal transfer stations - Heavy duty trucking aisles - Hangar - Crane rooms - Loading areas - Areas in front of elevators

Ulasan Produk

Tidak ada ulasan

Halaman Terkait