Sika SikaBit W-15 (Membran Tempel Waterproofing)

Sebelum PPN:
Rp4.799.900
Spesifikasi
Length (m)20
Width (m)1
ColorSheet membrane with laminated PE film reinforcement inside and silver release liners on both sides. Black with white color product name and logo printing on the release liner.
Shelf Life12 months from date of production
Storage ConditionsStore in dry conditions between +5 °C to +35 °C. Rolls must be stored in their original package, in vertical position and under cool and dry conditions. They must be protected from direct sunlight, rain, snow and ice.
Effective Thickness (mm)1.5 (± 10 %)
Elongation (%)200 (± 10 %)
Joint Peel Resistance (N m)700 (± 10 %) (At 23 °C)
Joint Shear Resistance (N)220 (± 10 %)
Resistance to Lateral Water Migration (m)70 (± 10 %)
Resistance to Tear (N)23 (± 10 %)
Tensile Strength (N/mm)4 (± 10 %)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SikaBit W-15 is a double-sided modified bitumen waterproofing membrane for wet-application. It consists of a cross-laminated PE film and two modified bitumen layers covered with silver release liners.
Feature
- Safe, easy and fast installation
- No need for special equipment
- Direct application on wet substrate
- Excellent initial and long term adhesion
- Full surface bonding
- Zero water underflow
- Crack-bridging ability
- High tear resistance
- High puncture resistance
- Resistant to chemical corrosion
Use
SikaBit W-15 is designed for non-exposed waterproofing application such as: - Foundations - Basement slabs and walls - Podium slabs

Ulasan Produk

Tidak ada ulasan