Sika SikaBit W-1 (Perekat Membran Waterproofing)

Sebelum PPN:
Rp249.900
Spesifikasi
Size (kg)20
PackagingBag
ColorRed powder or grey powder
Shelf Life6 months from the date of production if stored properly in original, unopened and undamaged sealed packaging in dry conditions.
Storage ConditionsDry, cool, shaded place
Density (kg/L)~ 1.50 (bulk density of powder); ~ 1.94 (density of fresh adhesive)
Ambient Air Temperature (°C )+10 min. / +40 max.
Mixing Ratio7 litres of clean water per 20 kg bag SikaBit® W-1
Pot Life (minute)~30 (at +27 °C/65% r.h.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SikaBit W-1 is a one-component, polymer modified cementitious adhesive.
Feature
- Very good bond to SikaBit W-15 and SikaBit W-20 waterproofing membrane and prepared concrete substrate
- One-part system, requires only the addition of clean water
- Easy application by brush, roller or trowel
- High mechanicalstrength
- Non- toxic
Use
To adhere SikaBit W-15 and SikaBit W-20 waterproofing membrane to prepared concrete surface.

Ulasan Produk

Tidak ada ulasan