Sika Rugasol C (Surface Retarder Beton)

Sebelum PPN:
Rp659.900 - Rp5.799.900
Spesifikasi
ColorClear red liquid
Shelf LifeStored at temperature between 5°C and 35°C in unopened original containers, protected from direct sunlight and frost, shelf life is one (1) year.
Storage ConditionsStore at temperatures between 5°C and 35°C, protected from direct sunlight .
Density (kg/L)1.08 approximately
Ambient Air Temperature (°C )10 to 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sika Rugasol C is a liquid retarder for horizontal construction joints and surfaces for use in cooler conditions or low retardation conditions. Sika Rugasol C is an easy to use, economical product applied to obtain a mechanical key for "kicker" joints, renderings and screeds on horizontal surfaces of freshly placed concrete.
Feature
The retarding compound in Sika Rugasol C combines with cement at the surface and delays the normal hydration on the surface of the concrete (high cement contents and temperatures will reduce the retardation). After retardation has finished, the concrete cures to its full strength.
Sika Rugasol C can provide decorative finishes to concrete and can be used in conjunction with many natural aggregates.
It can provide an exposed aggregate finish leaving excellent anti-skid properties.
Sika Rugasol C leaves an excellent key for further concreting, screeding or rendering.
Use
Sika Rugasol C eliminates the need for sandblasting, hacking and bush hammering, leaving the aggregate unbroken and firmly embedded. It can be spray applied to horizontal surfaces of freshly placed concrete sections such as: - Floor slabs - Driveways - Patios - Swimming pools - Footpaths

Ulasan Produk

Tidak ada ulasan