Sika Primer 206 GP (Primer Perekat)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Volume (ml)1000
PackagingCan
ColorBlack
Chemical BaseSolvent-based Polyurethane solution
Solid Content (%)36
Application Temperature (°C)5 to 40
Application MethodBrush, felt or foam applicator
Consumption (ml/m²)50
Flash-off Time≥ 15 °C: 10min; < 15 °C: 30min; maximum : 24h
Shelf Life9 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sika Primer-206 G+P is a solvent-based black primer, which reacts with moisture and forms a thin layer. This layer acts as a link between substrates and adhesives.
Sika Primer-206 G+P is specifically formulated for the treatment of bond faces prior to application of Sika's 1-component Polyurethanes.
Feature
Sika Primer-206 G+P is used to improve adhesion on substrates such as float glass, ceramic-coated glass, pre-coatings, painted surfaces and some plastics and metals.
Seek manufacturer's advice and perform tests on original substrates before using Sika Primer-206 G+P on materials prone to stress cracking.
This product is suitable for experienced professional users only. Tests with actual substrates and conditions have to be performed to ensure adhesion and material compatibility.
Use
- Enhanced adhesion on a wide variety of substrates - Easy to apply

Ulasan Produk

Tidak ada ulasan