Sika Sikaquick 2500 ID (Mortar Perbaikan Beton)

Sebelum PPN:
Rp589.900
Spesifikasi
Size (kg)20
PackagingBag
ColorPowder / Concrete Grey
Shelf Life6 months from date of production if stored properly in undamaged unopened, original sealed packaging.
Storage ConditionsStore in dry conditions at temperatures between +4 °C and +35 °C. Protect from direct sunlight and frost.
Compressive Strength (N/mm²)1hour: ~15; 3hours: ~24; 1 day: ~35; 7 days: ~50; 28 days: ~60
Mixing RatioFlowable Consistency = 2.8 litre / 20 kg bag (water / powder ratio 14%); Pourable Consistency = 2.4 litre / 20 kg bag (water / powder ratio 12%)
Pot Life (minute)~15 (at +27 °C)
Tensile Adhesion Strength (N/mm²)3 hours: > 1.5
Tensile Strength in Flexure (N/mm²)28 days: ~7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SikaQuick-2500 ID is a one component, shrinkage compensated, very rapid hardening, early strength gaining, cementitious flowable material for concrete.
Feature
- Easy to use, labour saving material
- Contains no added chlorides
- Not gypsum based
- High early strength
- Fast setting
- Open to foot traffic in 60 minutes, to vehicle traffic in 3 hour (at +27 °C)
- Easily applied to clean, sound substrate
- Not a vapour barrier
Use
- Use on grade, above and below grade on concrete - Highway overlays and repairs - Structural repair material for concrete roadways, parking structures, bridges, dams and ramps - Economical patching material for horizontal repairs of concrete and mortar

Ulasan Produk

Tidak ada ulasan