Sika Sikaproof Primer (Primer Perekat Membran Waterproofing)

Sebelum PPN:
Rp2.699.900
Spesifikasi
Size (kg)20
PackagingPail
ColorLiquid /Black
Shelf Life12 months when store in unopened original countainers
Storage ConditionsStore in dry conditions and well-ventilated areas
Density (kg/L)0.85-0.89
Coverage (L/m²)Approx. 0.25
Drying Time (hour)About 1-2; according to temperature and thickness of the layer. (on Concrete)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sika Proof Primer is a primer made up of bitumen, solvents and adhesive additives. Sika Proof Primer is applied on concrete, metallic or wooden substrates to be waterproofed by bituminous membranes.
Feature
- One component system
- Easily applied by brush or roller
- Excellent bond to concrete
- Relatively low drying time
- Non-toxic
Use
Sika Proof Primer is an integral part of the Sika waterproofing self adhesive and torch on system.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait