Sika Sikament NN (Penguat Beton)

Sebelum PPN:
Rp869.900 - Rp9.999.900
Spesifikasi
Chemical BaseNaphthalene Formaldehyde Sulfonate
Shelf Life1 year when unopened
Storage ConditionsThe product must be stored in original, unopened and undamaged sealed packaging in dry conditions at temperatures between +10 °C and +45 °C. Always refer to packaging.
Density (kg/L)1.19 ± 0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sikament NN is a highly effective dual action liquid superplasticiser for the production of high slump concrete or as a substantial water reducing agent.
Feature
Sikament NN provides the following properties:
As a Superplasticizer:
- Workability is greatly improved
- Increased place ability in slender components with packed reinforcement
- Decreases the amount of vibration
- Normal set without retardation
- Significantly reduces the risk of segregation
As a water reducer:
Up to 25% water reduction16-hour compressive strengths increased by up to 100%28-day strength improved by up to 40%
Use
- Slabs and foundations - Walls, columns and piers - Slender components with densely packed reinforcements - Sprayed concrete - Textured surface finishes - Pre-cast and pre-stressed concrete elements - Bridges and cantilever structures

Ulasan Produk

Tidak ada ulasan