V-Gen Kabel Type C 1M Pouch

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (m)1
ColorAssorted Colors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Type C
- 20 pcs
- 1 Meter
- Fast Charging 2.4A Max
- Data Transfer
- Special Design ; Prevent winding and pulling
- PVC Material, using high quality USB connector, internal model to strengthening, extended using time. Stepwise design, no need to worry abaout the telephone shell
- Manufactured with high quality material, non toxic environmental protection
- Feeling very good, folding any angle and hard to knot, pull continuosly

Ulasan Produk

Tidak ada ulasan