V-Gen Kabel Type C 2M

Sebelum PPN:
Rp27.900
Spesifikasi
Cable Length (m)2
InterfaceType C
FunctionCharging + Data transmission
Output (A)2.5
Input (A)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Special design prevents winding and pulling. Using a high-quality USB connector, internal model to strengthening, extended using time. stepwise design, no need to worry about the telephone shell. Manufactured by high-quality material, non-toxic environmental protection. Feeling very good, folding any angle and hard to knot, pull continuously.

Ulasan Produk

Tidak ada ulasan