Konaflex Non Woven Polishing Wheel Black Line (Roda Poles Nylon)

Sebelum PPN:
Rp39.900 - Rp2.599.900
Spesifikasi
Hole Diameter (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material Application:Nylon wheel fiber presses alumina or silicon carbide abrasive with high quality bond to ensure stable performance
Features:Stainless steel, metal, marble, aluminum, plastic, woodworking, derusting, cleaning, deburring
Advantage:Nylon wheel used in high speed polishing machine (3000 / min) does not burn the surface of the workpiece, does not blacken, has strong cutting force, sharp, durable, efficient anti blocking, high finish and good effect.

Ulasan Produk

Tidak ada ulasan