Konaflex Cutting Wheel KF Standard Reinforce (Batu Gerinda Potong)

Sebelum PPN:
Rp3.900 - Rp98.900
Spesifikasi
Size (inch)4
Metric (mm)107
Thickness (mm)1.2
Hole Diameter (mm)16
Fiber GlassDual network 2 nets
Maximum Speed (rpm)15200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material Application:Thin double net design, in the case of ensuring sharp, not easy to fall off, more secure.
Features:Sharp and durable, economic and applicable, longer life.
Advantage:It is suitable for all fields of life and work.

Ulasan Produk

Tidak ada ulasan