Konaflex Cutting Wheel KF Industrial Reinforce (Mata Gerinda Potong)

Sebelum PPN:
Rp4.900 - Rp129.900
Spesifikasi
Outer Diameter (mm)107
Thickness (mm)1.2
Hole (mm)16
Fiber Glass2 nets
Maximum Speed (rpm)15200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Fast grinding at less power
- Cuts without vibrations or burrs
- Discoloration free

Applications:
- Ferrous Metals
- Non-ferrous metals
- Stainless steel
- Fiberglass
- Rust remove, burr clean
Feature
- Aluminium oxide grain
- High quality resin supply sutable performance
- Rhombus design for smooth and fast grinding
- Double external reinforced with high tensile strength fiberglass

Ulasan Produk

Tidak ada ulasan