Spesifikasi
| 12NC | 929001672306 |
|---|---|
| Color | Light Grey housing (RAL7035), translucent cover |
| Housing (Luminaire Hole) | M20 threaded nipple for M20 knockout |
| Wiring | (2) 18 AWG wires, unpolarized; 60 cm length; 8 mm strip length |
| Input Voltage | Powered by SR driver low voltage interface |
| Current Consumption (mA) | 45 peak and 15 at 15 V (average) |
| Agency Approbations | CE, ENEC, RED, EMC |
| Ingress Rating | Tested for compliance to IP65 by Dekra |
| Maximum Case Temperature (Tcase) (°C) | 65 |
| Mounting Height (m) | 5 to 16 |
| Nominal Power Consumption (mW) | 200 (average) |
| Occupancy Sensing Type | Passive infrared (PIR) |
| Operating Ambient Temperature Range (°C) | -30 to 65 |
| Operating Humidity (%) | 20 to 85 relative humidity |
| Storage Temperature (°C) | -30 to 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EasyAir SNH400 is the ideal solution for per-fixture control of new light High-bay luminaires. It combines occupancy detection, daylight harvesting and task tuning in a single package for easy assembly in High-bay luminaires or field installation.
SNH400 operates with the established Philips Xitanium SR LED driver standard of a simple two-wire connection between the sensor and the driver, thus eliminating the need for multiple components and auxiliary devices. The result is a cost-effective and easy-to-design-in solution, ideal for energy-savings. An intuitive web dashboard allows streamlined configuration and commissioning during and after installation.
EasyAir includes advanced grouping functionality which enables occupancy sharing and advanced light behavior. This enhances energy savings while still providing metrics about failures, energy consumption and occupancy to enable extra functionality and value.
EasyAir SNH400 requires a gateway to connect to the cloud but not for basic light behavior functionality. The sensors in the group communicates to each other via Zigbee for advanced area-based control. It is an efficient way to achieve energy savings in industrial High-bay applications while providing extra value using a cloud- connected software.
Applications
Warehouses
Assembly areas
Cold storage
SNH400 operates with the established Philips Xitanium SR LED driver standard of a simple two-wire connection between the sensor and the driver, thus eliminating the need for multiple components and auxiliary devices. The result is a cost-effective and easy-to-design-in solution, ideal for energy-savings. An intuitive web dashboard allows streamlined configuration and commissioning during and after installation.
EasyAir includes advanced grouping functionality which enables occupancy sharing and advanced light behavior. This enhances energy savings while still providing metrics about failures, energy consumption and occupancy to enable extra functionality and value.
EasyAir SNH400 requires a gateway to connect to the cloud but not for basic light behavior functionality. The sensors in the group communicates to each other via Zigbee for advanced area-based control. It is an efficient way to achieve energy savings in industrial High-bay applications while providing extra value using a cloud- connected software.
Applications
Warehouses
Assembly areas
Cold storage
Feature
Occupancy sensing, daylight harvesting and task tuning in one device2-wire connection, with Xitanium SR drivers or SR bridge
Operates with Philips Xitanium SR LED drivers and qualified wireless switches
Configuration of sensor parameters – if desired – using the Cloud platform
5m to 16m mounting height; IP65 rated
Combines functionality to reduce need for multiple components
Cost-effective solution for energy- savings and code-compliance strategies
5-year limited system warranty with Philips Xitanium LED drivers
Configuration and commissioning from the floor
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qpP107507961-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
