Spesifikasi
| Commercial Grade Regulated Power Supply | In: 100-240 Vac, 50/60 Hz; Out: 5 Vdc Class 2/SELV; 1 A |
|---|---|
| Allowed Supply Ripple (Vpp) | Max. 0.5 |
| Communication Ports | 10/100BaseT Ethernet port ZigBee port |
| Supported Ethernet Protocols | IPv6, TCP, UDP |
| Relative Humidity Range | 0 to 80%, non-condensing |
| Ambient Temperature Range (°C) | 0 to 40 |
| Connector Type Ethernet | RJ45 |
| Connector Type Supply In | 1x DC plug 5.5 mm (0.2 in) |
| Dimensions | 110 × 80 × 110 mm |
| Housing Color | Signal White (RAL9003) |
| Housing Material | ABS |
| Material | Cardboard |
| Ordering Number | 913700394203 |
| Power Consumption (W) | Max. 2.5 |
| Relative Humidity Range Storage | 10 to 90%, non-condensing |
| Storage Temperature Range (°C) | -40 to 80 |
| Wireless Communication | ZigBee PRO standard (IEEE 802.15.4, WPAN) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The WG-Pro features an easy commissioning process during initial installation and is ready for later expansions.
The WG-Pro is powered by a 5 Vdc Class 2/SELV power adapter. The system is easily scaled up by connecting multiple WG Pros over Ethernet.
Wireless communication complies with the ZigBee Pro standard (IEEE 802.15.4, WPAN) in the 2.4 GHz frequency band. The WG-Pro must be placed within 10 m (33 ft.) from one or more of the ZigBee luminaires to form a mesh network. Communication between Philips wireless devices and the WG Pro is encrypted, as well as the communication between the WG-Pro and the devices on the Interact Office network.
The WG-Pro establishes a secure wireless ZigBee connection with at average 150 end points. The wireless connections allows for bidirectional control and sensor data exchange between the end points and the Interact Office network.
The WG-Pro is powered by a 5 Vdc Class 2/SELV power adapter. The system is easily scaled up by connecting multiple WG Pros over Ethernet.
Wireless communication complies with the ZigBee Pro standard (IEEE 802.15.4, WPAN) in the 2.4 GHz frequency band. The WG-Pro must be placed within 10 m (33 ft.) from one or more of the ZigBee luminaires to form a mesh network. Communication between Philips wireless devices and the WG Pro is encrypted, as well as the communication between the WG-Pro and the devices on the Interact Office network.
The WG-Pro establishes a secure wireless ZigBee connection with at average 150 end points. The wireless connections allows for bidirectional control and sensor data exchange between the end points and the Interact Office network.
Feature
White enclosure, mounting bracket3 LED indicators for feedback on power, connectivity, and communication
Has unique QR code for install and commissioning
Supports secure encrypted communication to Building Connectivity Bridge (BCB)
Controls associated end points without access to cloud/BCB (lighting behavior)
Lighting behavior of end devices remains operational upon failure
Can be remotely managed, upgraded, and controlled
The underlying lighting network will implement graceful degradation upon failures
Secure wireless communication based on the ZigBee PRO standard (IEEE 802.15.4, WPAN) operating at 2.4GHz radio frequency (RF)
Easily scale up the system by connecting multiple Wireless Area Controllers over Ethernet
Functions for the WG-Pro and all connected devices can be modified with software configurable settings
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
