Sebelum PPN:
Rp10.999.900 - Rp21.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Interface | PCIe Gen4 x4 |
| Dimensions (LxWxH) (mm) | 80x22x2.38 |
| Sequential Read Performance (Mb/s) | 7000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EXPERIENCE SUPREME PERFORMANCE
Prepare for the next evolution of speed with the WD_BLACK SN850 NVMe SSD, giving you supreme PCIe Gen4 technology for your PC or laptop so you dont lag out on the next generation of games.
SPEED KILLS. THIS DECIMATES.
You asked for fast, we over-delivered. Reach irrational read/write speeds up to 7000/5300MB/s to get you in quicker, with up to 1000000 IOPS for a smooth, responsive and powerful gaming experience.
LIGHT UP YOUR STATION WITH RGB
Enhance your gaming station with fully customizable RGB lighting, controlled through the WD_BLACK Dashboard (Windows only), designed to match your style. STORE MORE, PLAY MOREStore your favorite games with up to 2TB capacity so you still have room for the next big title.
THROTTLE NOTHING BUT YOUR ENEMIES
Supreme performance is best served cold with the WD_BLACK SN850 NVMe SSD, featuring an optional heatsink model so your PC doesnt bottom out when youre at the top of your game. SN850 is available with or without heatsink SN850 with heatsink is intended for Desktop PCs
OPTIMIZED WITH THE WD_BLACK DASHBOARD
Take total control with the downloadable WD_BLACK Dashboard, allowing you to monitor the health of your drive, and optimize performance using gaming mode.
Prepare for the next evolution of speed with the WD_BLACK SN850 NVMe SSD, giving you supreme PCIe Gen4 technology for your PC or laptop so you dont lag out on the next generation of games.
SPEED KILLS. THIS DECIMATES.
You asked for fast, we over-delivered. Reach irrational read/write speeds up to 7000/5300MB/s to get you in quicker, with up to 1000000 IOPS for a smooth, responsive and powerful gaming experience.
LIGHT UP YOUR STATION WITH RGB
Enhance your gaming station with fully customizable RGB lighting, controlled through the WD_BLACK Dashboard (Windows only), designed to match your style. STORE MORE, PLAY MOREStore your favorite games with up to 2TB capacity so you still have room for the next big title.
THROTTLE NOTHING BUT YOUR ENEMIES
Supreme performance is best served cold with the WD_BLACK SN850 NVMe SSD, featuring an optional heatsink model so your PC doesnt bottom out when youre at the top of your game. SN850 is available with or without heatsink SN850 with heatsink is intended for Desktop PCs
OPTIMIZED WITH THE WD_BLACK DASHBOARD
Take total control with the downloadable WD_BLACK Dashboard, allowing you to monitor the health of your drive, and optimize performance using gaming mode.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
