Pol-Eko Aparatura Climatic Chamber

Sebelum PPN:
Rp529.999.900 - Rp669.999.900
Spesifikasi
Air ConvectionForced
Over Temperature ProtectionClass 3.3 to DIN 12880
Voltage (V/Hz)230/50-60
ControllerMicroprocessor PID
Display7inch full colour touch screen
Humidity Resolution Every … (%)1
Humidity Variation (%Rh)'5 at 25°C and 60% Rh
Relative Humidity Range (%)30…90 (see chart for details)
Temperature Range (°C)0…+60
Temperature Resolution Every … (°C)0.1
Temperature Variation at 60% RH ± (°C)'2 at 25°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- large (7inch), clear, full colour touch screen
- LAN, USB ports and WiFi for communication and data transfer
- multi-segment time and temperature programs
- overview of data in tabular and graphic form
- visual and sound alarm
- Admin function for management
- password protected log-in
- internal memory for programs and data storage
- event registry with user notifications
- LabDesk software and user manual for direct download

Ulasan Produk

Tidak ada ulasan