Philips Body Groomer (Alat Cukur)

Sebelum PPN:
Rp439.900
Spesifikasi
Cutter Width (mm)32
Cutting ElementBi-directional trimmer
Skin ComfortSkin protection system, Comfort in sensitive areas
HandleErgonomic grip & handling
Battery TypeAA Battery
Wet & DryFully washable; Showerproof and easy cleaning
BatteryInclude
Run Time (month)Up to 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trims body hair, protects skin
The Series 1000 is designed specifically for the body, unlike other manual or electric tools made for the face. It comes with a unique skin protection system and compact design, ideal for use on smaller, sensitive areas or on the go.
Peringatan
- Gramasi dan kemasan produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.
Warning
- Product grammage and packaging may change at any time following the latest packaging.
Feature
- Guards while you trim
The unique skin protection system guards even your most sensitive body areas, allowing you to comfortably trim hair as close as 0.5mm without direct contact between the sharp edge of the blades and your skin.
- Trims hair in every direction
Cut hair that grows in any direction using the bidirectional trimmer and 3mm comb. Pre-trimming is recommended for thicker hair.
- Up to 2 months of trimming power
Compact and efficient, you will get up to 2 months of trimming power from a single Philips AA Alkaline battery. Run-time may differ depending on hair type and grooming frequency.
- Use wet or dry
Your wet and dry body groomer is 100% water resistant, so you can use it in or out of the shower. For best results, use on dry hair before showering.
- Easy to grip
Your body groomer is easy to hold and manoeuvre, with a rubber ergonomic grip to help you keep control while you trim.
- Simple to store
Hang your Philips body trimmer up in the most convenient location for you. Simply attach it to the shower cord and hang it up.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait