Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MicroSnap™ Total delivers same-day TVC test results, giving you the advantage of knowing microbial levels on the same day samples are collected. The test uses a novel bioluminogenic test reaction that generates light when enzymes that are characteristic of viable bacteria react with substrates to produce light. The light generating signal is then quantified with the EnSURE™ luminometer. MicroSnap Total's same-day results enable you to take corrective actions faster or release products sooner.
Rapid results where you need them most.
Raw Material Tests
Screen for microbiological contamination before materials go into processing.
Plant Environmental Monitoring
Test environmental surfaces and equipment for same-day bacterial results of plant hygiene.
Finished Product Testing
Verify microorganism levels sooner for quicker release and better quality assurance.
Microbiology in a snap.
MicroSnap's efficient design makes microorganism testing easier than ever. Each device's patented Snap-Valve™ holds a precise amount of specific enrichment broth, ready to be used for either product or surface samples. Within the enrichment device is a built-in pipette, enabling convenient and efficient transfer of enriched sample to the detection device.
A new light on microbial detection.
MicroSnap is a rapid bioluminogenic test method for the detection and enumeration of bacteria, giving actionable same-day test results. The MicroSnap test platform consists of an Enrichment Device containing a specific growth medium and a Detection Device containing a bioluminogenic (light-producing) substrate. When MicroSnap detects the specific microorganism, light is emitted and measured with Hygiena’s EnSURE luminometer.
Benefits:
Same-day results
Pass / Fail result at required detection levels are easy to understand
Equivalent results to other culturing methods
No specific sample preparation required
Independently validated
Rapid results where you need them most.
Raw Material Tests
Screen for microbiological contamination before materials go into processing.
Plant Environmental Monitoring
Test environmental surfaces and equipment for same-day bacterial results of plant hygiene.
Finished Product Testing
Verify microorganism levels sooner for quicker release and better quality assurance.
Microbiology in a snap.
MicroSnap's efficient design makes microorganism testing easier than ever. Each device's patented Snap-Valve™ holds a precise amount of specific enrichment broth, ready to be used for either product or surface samples. Within the enrichment device is a built-in pipette, enabling convenient and efficient transfer of enriched sample to the detection device.
A new light on microbial detection.
MicroSnap is a rapid bioluminogenic test method for the detection and enumeration of bacteria, giving actionable same-day test results. The MicroSnap test platform consists of an Enrichment Device containing a specific growth medium and a Detection Device containing a bioluminogenic (light-producing) substrate. When MicroSnap detects the specific microorganism, light is emitted and measured with Hygiena’s EnSURE luminometer.
Benefits:
Same-day results
Pass / Fail result at required detection levels are easy to understand
Equivalent results to other culturing methods
No specific sample preparation required
Independently validated
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
