Pro'sKit Professional Electronic Repair Tool Kit (Set Perkakas)

Sebelum PPN:
Rp4.899.900
Spesifikasi
Soldering Voltage (V)220-240
Case Size (mm)458x330x150(O.D)
Standard PlugB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PROSKIT PK-1900NB Profesional Elektronik Toolkit Electrical Tool KIT Set

- Upgrade Version
- Brand New Aluminum Case
- Electronics Engineer Select
- No.1 Professional Tool Kit Brand

PK-1900NA(Inch)/PK-1900NB(Metric) Contents
- 103-132C Utility component storage box
- 1PK-051DS Dual Color Lineman's Plier(205mm)
- 1PK-125T Super Fine Tip Straight Tweezer (120mm)
- 1PK-H026 Adjustable Wrench - 6"
- 8PK-3161 7in1 Tool for AWG18/16/14/12/10
- 8PK-366N-G Desoldering Pump
- 908-609 IC Extractor
- 9DP-3616A Square scraper/Stainless steel brush
- 9DP-3616B Slotted shaft/Split 45 lever
- 9DP-3616C Tapered reamer/Tapered needle
- 9DP-S001 Pen Solder 63%
- 9H003 3 Prong Holder
- 9K003A-1 Needle File Flat
- 9K003B-1 Round
- 9K003C-1 Square
- 9K003D-1 Triangle
- 9K003E-1 Semicircle
- 9MS-001 PVC Insulated Tape
- 9PK-153 Brush Black Handle
- 9SD-200-M5/9SD-200-I1 Screwdriver 5mm(metric) or 3/16"(inch)
- 9SD-200-M6/9SD-200-I2 6mm(metric) or 1/4"(inch)
- 9SD-200-T10H T10H 3.0x75mm
- 9SD-200-T15H T15H 4.0x75mm
- 9SD-201A (-3.0 3.0x75mm)
- 9SD-201B (+0 3.0x75mm)
- 9SD-202A (-5 5x75mm)
- 9SD-202B (+1 5x75mm)
- 9SD-207A (-6 6x100mm)
- 9SD-207B (+2 6x100mm)
- 9SD-217B (+2 6x250mm)
- SH-1025 Soldering Tip Cleaner
- AS-611 Wrist Strap 10FT
- DK-2039 Utility Knife (3 Blades Self Loading)
HW-121M
- 8PK-021NA Folding Type Hex Key Set(Metric or inch)
HW-609B
- HW-609A 10Pcs Electronic Combination Wrench
(Metric or inch)
- MS-035 Flux Bottle (Unit:2Pcs/Pack)
- 9MS-153C 56mm Bulb Blower
- MT-1210 3 1/2 Compact Digital Multimeter
- NT-305 Voltage Detector
- PD-374 Hobby Vise (Jaw opening 40mm /width 60mm)
- PM-736 Long Nose Plier (132mm)
- PM-737 Diagonal Cutting Plier (109mm)
- PM-754 Flat Nose Plier (135mm)
- PM-755 Bent Nose Plier (128mm)
- PT-5206U 3.6V Li-ion USB Grinder Set
- SD-081 obeng set 6In1
- SI-130A-20 Ceramic soldering iron 110V or 220V
- SR-336 Multi Purpose Scissor
- 9PK-1900N-P Pallet for PK-1900N serios
- 9PK-1900N-TP Top Pallet for PK-1900N serios
- TC-756 Deluxe Alum

Ulasan Produk

Tidak ada ulasan