KRUSHERS Sepatu Safety Tali Low Cut Model Alaska Derby dengan Steel Toe Cap dan Outsole Karet Nitril

Sebelum PPN:
Rp569.900 - Rp589.900
Spesifikasi
MaterialUpper Material: Print buffalo leather. Stitch in nylon thread; Insole: Heavy-duty non-woven insole; Full Innersole: A full length antistatic EVA
Width FittingWide
Optional FeatureRubber Nitrile Outsole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Derby style lace up safety shoe incorporating a padded collar and tongue, steel toecap, TPU/PU sole and a penetration resistant stainless steel midsole

Standards: This boot conforms to:
Indonesian Standard SNI 7079:2009
Australian Standards AS/NZS 2210.3:2009 Class I S1 SRC
American Standards ASTM F2413-11 M I/75 C/75 SD
European Standards EN ISO 20345:2011 Class I S1 SRC
Singapore Standards SS 513:Part 1:2013

Ulasan Produk

Tidak ada ulasan