Sandvik Weldon to CoroMill 327 Adaptor (Adaptor Holder Frais)

Sebelum PPN:
Rp3.999.900
Spesifikasi
Body diameter (BD2) (mm)6
Body length (LB2) (mm)17.232
Body Half Taper Angle (BHTA2) (degree)30
Coolant entry style code (CNSC)1: Axial Concentric Entry
Coolant exit style code (CXSC)1: Axial Concentric Exit
Coolant Pressure (CP) (bar)20
Adaptive Interface Workpiece Direction (ADINTWS)CoroMill 327 -Size 06
Balanced by design (BBD)False
Body diameter (BD1) (mm)6
Body length (LB1) (mm)11.5
Body material code (BMC)Steel
Connection diameter (DCON) (mm)12 | 6
Damping property (DPC)False
Data chip provision (DCP)False
Functional length (LF) (mm)70.5
Maximum Rotation Speed (rpm)40000
Standard letter (STDLET1)WE
Standard number (STDNO1)ISO3338-2
Torque (N m)1.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan