Sandvik ER to Coromant EH Adaptor (Adaptor Holder Frais)

Sebelum PPN:
Rp7.199.900
Spesifikasi
Coolant entry style code (CNSC)1: Axial Concentric Entry
Coolant exit style code (CXSC)1: Axial Concentric Exit
Coolant Pressure (CP) (bar)80
Connection diameter (DCON) (mm)11.4 | 9.6
Data chip provision (DCP)False
Adaptive Interface Machine Direction (ADINTMS)ER Collet (DIN6499-B) -ER11
Adaptive Interface Workpiece Direction (ADINTWS)Coromant EH -Metric - E10
Balanced by design (BBD)True
Body diameter (BD1) (mm)9.6
Body length (LB1) (mm)8
Body material code (BMC)Steel
Damping property (DPC)False
Functional diameter (DFC) (mm)11
Functional length (LF) (mm)16.8
Maximum Rotation Speed (rpm)40000
Torque (N m)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan