Sandvik CoroTurn SL Reduction Adaptor

Sebelum PPN:
Rp9.899.900
Spesifikasi
Coolant entry style code (CNSC)1: Axial Concentric Entry
Coolant exit style code (CXSC)1: Axial Concentric Exit
Minimum overhang (OHN) (mm)23
Connection diameter (DCON) (mm)40 | 50
Hand (HAND)R
Adaptive Interface Machine Direction (ADINTMS)SL Head (Screw Mounted) -Size 50
Adaptive Interface Workpiece Direction (ADINTWS1)SL (Screw Mounted) -Straight -Size 40
Body diameter (BD1) (mm)50
Body length (LB1) (mm)11.4
Body material code (BMC)Steel
Damping property (DPC)False
Functional length (LF1) (mm)23
Functional width (WF1) (mm)10
Maximum overhang (OHX) (mm)23
Overall width (OAW) (mm)55
Radial body width (RADW) (mm)30
Torque (N m)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan