CKD Solenoid Valve Pilot Kick Type 2 Port (Katup Solenoid)

Sebelum PPN:
Rp999.900 - Rp1.199.900
Spesifikasi
Rated Voltage (V)220 AC
Working FluidAir, low vacuum (1.33x10³Pa (abs)), water, kerosene, oil (50mm²/s or less)
Working Pressure Differential Range (MPa)0 to 1.0
Ambient Temperature (°C)-10 to 60
AtmospherePlace free of corrosive gas and explosive gas
Body, SealantBronze, nitrile rubber
Maximum Working Pressure (MPa)2
Mounting attitudeFree
TypeNC (Normally Closed)
Valve StructurePilot kick type poppet, diaphragm structure
Withstanding Pressure (MPa)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan