HONEYWELL Water Standard Hydranal 0.1 PC (Standar Kadar Air)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Size (ml)40
CAS number108-32-7
Assay water (coulometric)effective mg/g
Number of SamplesMin. 10
Extend Measuring Tolerance Coulometriceffective mg/g
Verified against NIST SRM 2890 (val.ref.)complying
Boiling Point/Range (°C)242 (1.013 hPa)
ColorColorless
Density (g/cm³)1.205 (20°C)
Flash Point (°C)135
FormLiquid
GradeWater Standards for KF Titration
Incompatible MaterialsOxidizing agents, Acids
Label TypesNon Dangerous/Safe Product
Lower Explosion Limit (V)4.7%
Melting Point Range (°C)-49
Partition Coefficient-0.5
Verified against NIST SRM 2890 (volumetric)complying
Verified against NMIJ CRM 4222complying
Verified against NMIJ CRM 4222 (volumetric)complying

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard for Karl Fischer titration (water content 0.1 mg/g = 0.01%, exact value on report of analysis), verified against NIST SRM 2890, Box contains 10 glass ampoules of 4 mL
Warning
GHS Classification: GHS07-Harmful
Precautionary Statements: Wear protective gloves/protective clothing/eye protection/face protection.

Ulasan Produk

Tidak ada ulasan