Sandvik T-Max U-Lock Insert For Thread Turning

Sebelum PPN:
Rp6.599.900 - Rp6.999.900
Spesifikasi
Insert mounting style code (IFS)3
Insert size and shape (CUTINTSIZESHAPE)U-Lock 166/154 -Internal Size 11R
Cutting edge count (CEDC)3
Fixing Hole Diameter (D1) (mm)2.8
Insert Thickness (s) (mm)3.175
Inscribed circle diameter (IC) (mm)6.35
Material classification level 1 (TMC1ISO)PMKNSH
Standard number (STDNO1)ISO 965-1998
Substrate (SUBSTRATE)HC
Thread form type (THFT)M60
Thread profile type (TPT)F
Thread tolerance class (TCTR)IT 6
Thread type (TTP)INT
Tooth count (NT)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan