Sandvik T-Max U Insert For Drilling

Sebelum PPN:
Rp3.199.900
Spesifikasi
Insert mounting style code (IFS)3
Insert size and shape (CUTINTSIZESHAPE)CoroDrill U TC16T3xx
Cutting edge count (CEDC)3
Fixing Hole Diameter (D1) (mm)3.7
Insert shape code (SC)T
Insert Thickness (s) (mm)3.969
Chip Breaker Manufacturer Designation (CBMD)56
Coating (COATING)CVD TiCN+TiN
Corner Radius (RE) (mm)0.8
Grade (GRADE)235
Inscribed circle diameter (IC) (mm)9.525
Insert Rake Angle (GAN) (°)15
Insert usage code (INSUC)P
Material classification level 1 (TMC1ISO)PM
Substrate (SUBSTRATE)HC
Wiper edge property (WEP)False

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan