Sandvik MAS-BT Short Cone to Coromant Capto Adaptor (Adaptor Perkakas)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Coolant entry style code (CNSC)6: Decentral Over Flange
Coolant exit style code (CXSC)1: Axial Concentric Exit
Coolant Pressure (CP) (bar)150
Connection diameter (DCON) (mm)80
Functional length (LF) (mm)100
Adaptive Interface Machine Direction (ADINTMS)Short 7:24 Taper For Niigata: MAS-BT 403 Flange -B Flange Coolant: BT50
Adaptive Interface Workpiece Direction (ADINTWS)Coromant Capto (Bolt Clamping) -Size C8
Balanced by design (BBD)False
Body diameter (BD1) (mm)80
Body diameter (BD2) (mm)100
Body length (LB1) (mm)62
Body length (LB2) (mm)100
Body material code (BMC)Steel
Damping property (DPC)False
Data chip provision (DCP)False
Functional diameter (DFC) (mm)55 | 69.85
Torque (N m)170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan