Sandvik CoroTurn XS Solid Carbide Tool For Back Boring

Sebelum PPN:
Rp1.499.900
Spesifikasi
Coolant entry style code (CNSC)0: Without Coolant
Coolant exit style code (CXSC)0: No Coolant Exit
Connection diameter (DCON) (mm)7
Functional length (LF) (mm)49.27
Functional width (WF) (mm)3.45
Body width (WB) (mm)4.3
Body material code (BMC)Carbide
Coating (COATING)PVD TiAlN+TiN
Corner Radius (RE) (mm)0.2
Depth of cut maximum (APMX) (mm)2.5
Grade (GRADE)1025
Material classification level 1 (TMC1ISO)PMKNS
Maximum overhang (OHX) (mm)30.02
Maximum ramping angle (RMPX) (°)27
Minimum bore diameter (DMIN1) (mm)7.2
Protruding length (LPR) (mm)52.25
Substrate (SUBSTRATE)HC
Tool cutting edge angle (KAPR) (°)92
Tool lead angle (PSIR) (°)-2
Usable length (LU) (mm)27.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan