Uniview 3MP HD Fixed IR Bullet Network Camera

Sebelum PPN:
Rp1.799.900
Spesifikasi
Sensor1/2.7inch, 3.0 megapixel, progressive scan, CMOS
Adjustment Angle (°)Pan: 0 to 360, Tilt: 0 to 90, Rotate: 0 to 360
Dimensions (LxWxH) (mm)165x63x62 (6.5x2.5x2.5inch)
Ingress ProtectionIP67
MaterialMetal + Plastic
Power Consumption (W)Max. 7.0
Storage Environment (°C)-30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)
Surge Protection4KV
Working Environment (°C)-30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IPC2123LB-AF28KM-G
3MP HD Fixed IR Bullet Network Camera
- High quality image with 3MP, 1/2.7"CMOS sensor
- 3MP (2304*1296)@30/25fps; 2MP (1920*1080)@30/25fps;
- Ultra 265, H.265, H.264, MJPEG
- Support 9:16 Corridor Mode
- Built-in Mic
- Smart IR, up to 30m (98ft) IR distance
- Supports 128 G Micro SD card
- IP67 protection
- Support PoE power supply
- 3-Axis

Ulasan Produk

Tidak ada ulasan