Uniview 2MP HD ColorHunter Mini IR Fixed Bullet Network Camera

Sebelum PPN:
Rp2.299.900
Spesifikasi
Sensor1/2.8inch, 2.0 megapixel, progressive scan, CMOS
CertificationsCE: EN 60950-1 UL: UL60950-1 FCC: FCC Part 15
Dimensions (LxWxH) (mm)191x75x74 (7.5x2.9x2.9inch)
Ingress ProtectionIP67
MaterialMetal
Power Consumption (W)Max. 9.0
Storage Environment (°C)-30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)
Surge Protection4KV
Working Environment (°C)-30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2MP HD ColorHunter Mini IR Fixed Bullet Network Camera
- High quality image with 2MP, 1/2.8"CMOS sensor
- 2MP (1920*1080) @30/25fps; 720P (1280*720) @30/25fps;
- Ultra 265, H.265, H.264, MJPEG
- 120dB true WDR technology enables clear image in strong light scene
- Support 9:16 Corridor Mode
- Built-in Mic & Speaker
- Smart IR, up to 30m (98ft) IR distance
- White Light, up to 30m (98ft) white light distance
- Supports 128 G Micro SD card
- IP67 protection
- Support PoE power supply
- 3-Axis

Ulasan Produk

Tidak ada ulasan