Uniview 4MP HD Mini IR Fixed Bullet Network Camera (Kamera Pengawas)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Sensor1/2.7inch, 4.0 megapixel, progressive scan, CMOS
Lens2.8mm and 4.0mm @1.6, Fixed-focal
Adjustment Angle (°)Pan: 0 to 360, Tilt: 0 to 90 ,Rotate: 0 to 360
CertificationsCE: EN 60950-1 UL: UL60950-1 IEC 60950-1
Dimensions (LxWxH) (mm)191x75x74 (7.5x3.0x2.9inch)
Ingress ProtectionIP67
MaterialMetal
Power Consumption (W)Max. 6.0
Storage Environment (°C)-30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)
Surge Protection4KV
Working Environment (°C)-30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4MP HD Mini IR Fixed Bullet Network Camera
IPC2124LE-ADF28KM-G1

High quality image with 4MP, 1/2.7inch CMOS sensor
4MP (2688x1520)@ 25/20fps; 4MP (2560x1440)@ 25/20fps; 3MP (2304x1296) @30/25fps; 2MP (1920x1080) @30/25fps;
Ultra 265, H.265, H.264, MJPEG
Easystar technology ensures high image quality in low illumination environment
120dB true WDR technology enables clear image in strong light scene
Support 9:16 Corridor Mode
Built-in Mic
Smart IR, up to 50m (164ft) IR distance
Supports 256 G Micro SD card
IP67 ingress protection
Support PoE power supply
3-Axis

Ulasan Produk

Tidak ada ulasan

Halaman Terkait