Sandvik Coromant Capto MiniTurret for Two Boring Bars (Stang Betel Bubut)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Coolant entry style code (CNSC)3: Axial Concentric and Radial Entry
Overall height (OAH) (mm)70.371
Overall width (OAW) (mm)82
Coolant exit style code (CXSC)1: Axial Concentric Exit
Coolant Pressure (CP) (bar)80
Connection diameter (DCON) (mm)25 | 63
Adaptive Interface Machine Direction (ADINTMS)Coromant Capto (Bolt and Segment Clamping) -Size C6
Adaptive Interface Workpiece Direction (ADINTWS)Cylindrical Clamping (ISO9766 Drill Shank) -Metric: 25
Body material code (BMC)Steel
Data chip provision (DCP)False
Functional diameter (DFC) (mm)44
Functional height (HF) (mm)14
Functional length (LF) (mm)95
Functional width (WF) (mm)8
Maximum Tool Changer Interference Diameter (DIX) (mm)82
Protruding length (LPR) (mm)103.1
Workpiece side body angle (BAWS) (°)30
Workpiece side connection count (CCONWS)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan