Sandvik BIG-PLUS MAS-BT to Coromant Capto Adaptor With Quick Change

Sebelum PPN:
Rp26.999.900
Spesifikasi
Coolant entry style code (CNSC)7: Decentral Over Flange and Axial
Coolant exit style code (CXSC)1: Axial Concentric Exit
Coolant Pressure (CP) (bar)80
Connection diameter (DCON) (mm)63
Functional length (LF) (mm)135
Adaptive Interface Machine Direction (ADINTMS)BIG+/MAS-BT403 -AD/B Central/Flange Coolant - BT50
Adaptive Interface Workpiece Direction (ADINTWS)Coromant Capto (Segment Clamping) -Size C6
Balanced by design (BBD)True
Body diameter (BD1) (mm)63
Body diameter (BD2) (mm)135
Body length (LB1) (mm)96
Body length (LB2) (mm)135
Body material code (BMC)Steel
Connection Retention Knob Thread Size (CRKS)M24
Damping property (DPC)False
Data chip provision (DCP)False
Functional diameter (DFC) (mm)44 | 69.85
Torque (N m)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan