Spesifikasi
| Color | Natural |
|---|---|
| Sterility | Sterile |
| Certifications/Compliance | Certified free of RNase, DNase, Pyrogen, Bioburden, ATP, PCR Inhibitors, Endotoxin and DNA. |
| Volume (ml) | 1.2 |
| Type | Microtiter |
| Material | Polyethylene (Plug) |
| Product Line | Thermo Scientific™ |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Seal microtiter tubes tightly for storage with polyethylene Thermo Scientific™ Microtiter Tube Plug Strips — for use with 1.2mL MCT Titertube Racks. The 1.2mL microtiter tubes offer additional volume capacity for sample dilution. These are available in a pre-racked 8 x 12 format.
Microtiter Tubes and CapsPolyethylene plug strip seals the microtiter tubes tightly for storageEight-plug strips can be easily cut apart for individual samples1.2mL microtiter tubes have additional volume capacity for sample dilution and are ideal for HTLV-III testing, RIA, EIA, PCR, pharmaceutical quality control and blood bank sample freezer storageFrosted writing areas on each tube and an alphanumeric rack simplify organization and identification of specific samplesMicrotiter tube system is available in bulk packaging or with a SBS standard footprintRobotic compatible rack can easily integrated into automated liquid handling workstationsHighest QualityRigorous testing to ensure sample integrity and securityPackaging OptionsMicrotiter tubes and caps are available sterile and nonsterile
Microtiter Tubes and CapsPolyethylene plug strip seals the microtiter tubes tightly for storageEight-plug strips can be easily cut apart for individual samples1.2mL microtiter tubes have additional volume capacity for sample dilution and are ideal for HTLV-III testing, RIA, EIA, PCR, pharmaceutical quality control and blood bank sample freezer storageFrosted writing areas on each tube and an alphanumeric rack simplify organization and identification of specific samplesMicrotiter tube system is available in bulk packaging or with a SBS standard footprintRobotic compatible rack can easily integrated into automated liquid handling workstationsHighest QualityRigorous testing to ensure sample integrity and securityPackaging OptionsMicrotiter tubes and caps are available sterile and nonsterile
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
