Stat Fax ChroMate PC-Controlled Microplate Reader 4300
#Grup produk P107396693
Spesifikasi
| Dimensions (cm) | 19x20.3x42 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ChroMate® is a compact, 8-channel microplate reader. Its streamlined design and minimal footprint offers superb optics to fit any size lab bench.
ChroMate® and your PC team up to provide rapid reading capability and full access to high level software with, reporting, curve fitting, and data storage, to meet the requirements of modern laboratories.
ChroMate® is an open system that permits users to program a wide variety of assays. Simply select an assay from the stored menu and load the plate.
ChroMate® automatically reads the plate, rapidly and precisely measuring absorbance of each welll. ChroMate® runs EIA/ELISA and many other applications, with on-board calculations for point-to point, linear and log regressions, and log logit modes.
ChroMate® and your PC team up to provide rapid reading capability and full access to high level software with, reporting, curve fitting, and data storage, to meet the requirements of modern laboratories.
ChroMate® is an open system that permits users to program a wide variety of assays. Simply select an assay from the stored menu and load the plate.
ChroMate® automatically reads the plate, rapidly and precisely measuring absorbance of each welll. ChroMate® runs EIA/ELISA and many other applications, with on-board calculations for point-to point, linear and log regressions, and log logit modes.
Feature
Reads absorbances of 96 wells in about 12 seconds8-channel photometer module
Analysis performed in standard microplates
PC controlled
User-friendly intuitive software interface
Microprocessor provides all existing calculation methods in ELISA
Open system for any methods and reagent systems
Saving all calculation methods and results
4 standard filters (405, 450, 492, 630 nm)
Photometric
Optical measurement range: 0.0 to 4.0 Absorbance units (A)
Photometric accuracy: +/– 1 %
Stability: drift of no more than 0.005 A in 8 hours
Light source: Repote halogen lamp source with lamp saver feature
Wavelengths: Standard: 405, 450, 492 and 630 nm, 6-filter: 405, 450, 492, 545, 600 and 630 nm, Filter options from 405 nm to 700 nm
Filter type: IAD hardcoat interference, 10 nm half bandpass
Vessel: Standard 96-well microtiter plates, or strip trays
Electronic
Power requirements: 100–240 V AC, 50–60 Hz (auto-sensing)
PC connection: USB port
Speed: Reads absorbances of 96 wells in about 12 seconds
Plate transport: Stepper motor
Software
Calculation modes: single point calibration, point-to-point curve fit, polynominal regression, linear and sigmoidal regression (log&linear), cutoff absorbance, multipoint % absorbance
Additional features: user-programmable open system, selectable plate formatting, alphanumeric test naming, automatic interpretation options, duplicate well options, curve plotting and editing, flags and error messages
PC requirements
Format: CD-Rom and Internet upgrades
Operating systems: Windows
Minimum system: Pentium/133 MHz, 64 MB RAM, SVGA monitor, USB port
Recommended system: Pentium II/333 MHz, 128 MB RAM, CD drive, Windows XP or above
Other
Enclosure: All metal enclosure
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
